LEGRIS Quick Exhaust Valve for Air Cylinder

Sebelum PPN:
Rp629.900 - Rp859.900
Spesifikasi
UNSPSC40141609
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet TypeNPT
Body MaterialBrass
Body Material FinishNickel Plated
Maximum Operating Pressure (psi)150
Maximum Operating Temperature (°F)160
Minimum Operating Pressure (psi)10
Minimum Operating Temperature (°F)0 (zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick exhaust valves for air cylinders allow compressed air to rapidly escape an air cylinder for faster motion in repetitive operations.
Feature
Quick Exhaust Valve Maximum Operating Pressure 150 psi Minimum Operating Pressure 10 psi Inlet Size 1/8 in Air Inlet Type NPT Air Outlet Size 1/8 in Air Outlet Type NPT Inlet Gender Female Air Outlet Gender Female Body Material Finish Nickel Plated Maximum Operating Temperature 160 Degrees F Minimum Operating Temperature 0 Degrees F Body Material Brass Overall Length 5/16 in Overall Height 1 11/16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait