LEGRIS Compressed Air Line Lockout Valve

Sebelum PPN:
Rp2.899.900 - Rp4.299.900
Spesifikasi
Air Inlet GenderMale
Air Inlet TypeNPT
Air Outlet GenderFemale
Body MaterialNickel Plated Brass
Connection StyleAir Line
Maximum Operating Pressure (psi)145
Number of Air Inlets1
Number of Air Outlets1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compressed air lockout valves mount in pairs on an air cylinder and have tube fittings to connect to the supply and exhaust lines. They are open during normal air flow and close if air pressure is lost to prevent damage to equipment.
Feature
Air Line Lockout Valve Air Inlet Size 1/4 in Air Inlet Type NPT Air Outlet Size 1/4 in Air Outlet Type NPT Maximum Operating Pressure 145 psi Maximum Operating Temperature 158 Degrees F Series 7886 Air Inlet Gender Male Air Outlet Gender Female Body Material Nickel Plated Brass Number of Air Inlets 1 Number of Air Outlets 1 Seal Material PTFE Standards PED REACH ROHS System Location Air Line

Ulasan Produk

Tidak ada ulasan