LCN Automatic and Magnetic Door Holder

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC31162804
Base Dia. (inch)1/4
ColorSilver
FinishAluminium
HardwareNot Included
Holder Base Height (inch)1
Holder Base Width (inch)1-1/2
Holder Projection (inch)1
Magnetic Strength (lbs)15
MaterialCast Iron
Strike Base Height (inch)1
Strike Base Width (inch)1
Strike Projection (inch)1-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Magnetic Door Holder Aluminum Finish Material Cast Iron Color Silver Holder Base Height 1 in Holder Base Width 1 1/2 in Holder Projection 1 in Strike Base Height 1 in Strike Base Width 1 in Strike Projection 1 1/4 in Base Dia 1/4 in Magnetic Strength 15 lb Mounting Type Wall/Floor Hardware Not Included

Ulasan Produk

Tidak ada ulasan