LAMP Automatic and Magnetic Door Holder

Sebelum PPN:
Rp339.900
Spesifikasi
UNSPSC31162804
Base Dia. (inch)2-5/32
ColorBrown
FinishPlastic
HardwareIncluded
Holder Base Height (inch)2-3/4
Holder Base Width (inch)1-57/64
Holder Projection (inch)13/16
Magnetic Strength (lbs)26.4
MaterialPlastic
Strike Base Height (inch)1/4
Strike Base Width (inch)3
Strike Projection (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Magnetic Door Holder Plastic Finish Material Plastic Color Brown Holder Base Height 2 3/4 in Holder Base Width 1 57/64 in Holder Projection 13/16 in Strike Base Height 1/4 in Strike Base Width 3 in Strike Projection 3 in Base Dia 2 5/32 in Magnetic Strength 26.4 lb Mounting Type Wall/Floor Hardware Included

Ulasan Produk

Tidak ada ulasan