KERI SYSTEMS Keyless Access Control Lock Accessories

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC46171503
Accessory TypeProximity Card
Depth (inch)1-1/16
FeaturesStandard Light
FinishPowder Coated
For use withProximity Card Readers
Height (inch)3-25/64
IP RatingNot Rated
MaterialABS Plastic
Operating Temperature Range (°F)-40 to 160
Weather ResistantYes
Width (inch)2-9/64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Proximity Card Height 3 25/64 in Width 2 9/64 in Depth 1-1/16 in For Use With Proximity Card Readers Finish Powder Coated Material ABS Plastic Operating Temp Range -40 Degrees to 160 Degrees F Weather Resistant Yes IP Rating Not Rated Package Quantity 20

Ulasan Produk

Tidak ada ulasan