KABA ILCO Rim Lock and Auxiliary Lock (Kunci Rim dan Kunci Tambahan)

Sebelum PPN:
Rp549.900 - Rp859.900
Spesifikasi
UNSPSC46171503
Backset (inch)2-1/2
FinishBronze
For Door Thickness (inch)1-3/8 to 2-1/4
KeyingKeyed Different
Keyway TypeKW1
MaterialZinc Chromated Heavy Gauge Steel
Number of Keys2
Pins5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring jimmyproof deadlocks and night latches, these easy-to-install locks help prevent kick-in. They're to be installed on the side of the door and triggered by a lever or push pin that snaps the lock into place.
Feature
Auxiliary Lock Jimmyproof Deadlock Bronze Finish Material Zinc Chromated Heavy Gauge Steel For Door Thickness 1-3/8 in to 2-1/4 in Backset 2 1/2 in Single Cylinder Keying Keyed Different Keyway Type KW1 Pins 5 Number of Keys 2

Ulasan Produk

Tidak ada ulasan