KABA ILCO Pivot Hing

Sebelum PPN:
Rp619.900 - Rp1.199.900
Spesifikasi
UNSPSC31162403
HardwareIncluded
Ligature ResistantNo
Load Capacity (lbs)125
MaterialCast Aluminium
Range of Motion (°)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For both recessed doors and flush-face frame aluminum doors and frames applications, these offset pivot hinges are durable and easy to install. They help eliminate sagging as the entire weight of the door rests on floor-mounted pivot portion.
Feature
Pivot Hinge Cast Aluminum Material Aluminum Finish 125 lb Load Capacity No Ligature Resistant 180 Degrees Range of Motion Orientation Non Handed Ball Bearing Type Included Hardware Half Surface Mounting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait