KABA ILCO Deadbolt Lock

Sebelum PPN:
Rp829.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty deadbolts can utilize any manufacturer's mortise cylinders with USA standard (1.150 x 32UNS) thread size. Door thickness determines the cylinder length. Require a standard door prep from 1-7/8" to 2-1/8" through hole, with a 1" cross-bored hole.
Feature
Deadbolt Cylindrical Commercial Lockset Grade 2 Series KABA ILCO Lockset Finish Satin Chrome Keyway Type None Key Type Not Keyed Standards FDA Approved ADA Compliant Yes Lockset Fire Rating Not Rated Backset 2 3/4 in Ligature Resistant No Cylinder Double Less SFIC Core Faceplate Dimensions 1-1/8 in x 2-1/4 in For Door Thickness 1 3/8 in to 1 3/4 in For Use With Various Door Styles Includes Installation Instructions Material Zinc Number of Keys 0 Security Type Heavy-Duty

Ulasan Produk

Tidak ada ulasan