JOHNSON CONTROLS FRL Compressed Air Regulator (Regulator Tekanan Udara)

Sebelum PPN:
Rp2.899.900 - Rp5.499.900
Spesifikasi
UNSPSC40141603
Air Inlet GenderFemale
Air Outlet GenderFemale
Air Outlet TypeNPT
Body MaterialAluminium or Zinc
For Fluid TypeAir
For Substance TypeAir
IncludesGauge Connection
Maximum Operating Pressure (psi)300
Maximum Regulated Pressure (psi)50
Overall Width (inch)2-3/4
Pressure Gauge IncludedNo
SeriesR-130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Johnson Controls FRL system.
Feature
Compressed Air Regulator Air Inlet Size 1/8 in Air Inlet Type NPT Maximum Flow Rate 1 cfm Maximum Operating Pressure 300 psi Maximum Operating Temperature 150 Degrees F Pressure Gauge Included No Adjustment Mechanism Knob Overall Width 2 3/4 in Adjustment Location Top System Location Air Line Series R-130 Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 1/8 in Air Outlet Type NPT Body Material Aluminum For Fluid Type Air For Substance Type Air

Ulasan Produk

Tidak ada ulasan