JOHNSON CONTROLS FRL Compressed Air Filter

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC40161504
Air Inlet Size (inch)3/8
Air Inlet TypeNPT
Air Outlet Size (inch)3/8
Air Outlet TypeNPT
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Drain TypeAutomatic
Filter Bowl MaterialPlastic
Filter Efficiency (%)99.999
Filter Element MaterialActivated Charcoal
Filter Rating (micron)0.025
Filter TypeCoalescing
For Fluid TypeOil
For Substance TypeOil Aerosol; Oil Vapor
Manufacturer Part NumberA-4000-1049
Maximum Flow Rate (CFM)30
Maximum Operating Pressure (psi)150
Maximum Operating Temperature (°F)125
Number of Air Inlets1
Number of Air Outlets1
SeriesA-4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air filters remove water, dirt, and other contaminants from compressed air and are a component of a Johnson Controls FRL system.
Feature
Pneumatic Oil Filter Filter Type Coalescing Air Inlet Size 3/8 in Air Inlet Type NPT Maximum Flow Rate 30 cfm Maximum Operating Pressure 150 psi Maximum Operating Temperature 125 Degrees F Drain Included Yes Filter Bowl Material Plastic Drain Type Automatic Series A-4000 Differential Pressure Indicator Included No Air Outlet Size 3/8 in Air Outlet Type NPT Filter Efficiency 99.999 Percent Filter Element Material Activated Charcoal Filter Rating 0.025 micron For Fluid Type Oil

Ulasan Produk

Tidak ada ulasan