JENNY Stationary Electric Air Compressor (Kompresor Angin)

Sebelum PPN:
Rp71.999.900 - Rp82.999.900
Spesifikasi
UNSPSC40151601
ASME TankYes
Compressor Package TypeBase Model
Control TypeAutomatic On/Off
Cylinder MaterialCast Iron
Duty cycleIntermittent
Enclosure RatingNEMA 1
Enclosure TypeTotally Enclosed
FinishPowder Coated
Frequency (Hz)60
IncludesInitial Fill of Compressor Oil; Oil Sight Glass; Pressure Gauge; Pressure Safety Valve
Inlet Size (inch)1/2
Input Voltage (V)120 AC; 240 AC
Lubrication TypeSplash Lubricated
Maximum Operating Pressure (psi)40
Number of Stages1
Off Pressure Switch Setting (psi)40
On Pressure Switch Setting (psi)30
Outlet GenderFemale
Outlet Size (inch)1/2
Outlet TypeNPT
PhaseSingle
Pump LocationTop Mount
Pump Oil Capacity (fl oz)32
Pump StyleSimplex
Pump Type Piston
Sound Level (dBA)78
StandardsASME Approved; CSA; UL Listed; UL1450
Sub BrandJenny
Tank Size (gal)30
Tank StyleHorizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fire sprinkler stationary electric air compressors are permanently installed and integrated into a building's pressurized fire sprinkler system. These compressors must meet the specifications needed for fire protection applications.
Feature
Fire Sprinkler Air Compressor Lubrication Type Splash Lubricated Air Tank Style Horizontal Number of Stages 1 Output Power 2 hp Free Air Flow Rate @ Maximum Pressure 12.4 cfm Maximum Operating Pressure 40 psi Air Tank Size 30 gal Input Voltage 120V AC 240V AC Phase Single Frequency 60 Hz Compressor Package Type Base Model Pump Style Simplex Pump Type Piston Pump Location Top Mount

Ulasan Produk

Tidak ada ulasan