INGERSOLL RAND Water Separator for Condensate

Sebelum PPN:
Rp33.999.900 - Rp86.999.900
Spesifikasi
UNSPSC20142801
Condensate Inlet Size (inch)1/2
Condensate Inlet TypeNPT
DisposableRe-fillable
Maximum Operating Temperature (°F)90
Minimum Operating Temperature (°F)90
Oil Outlet Size (inch)3/4
Oil Outlet TypeNPT
SeriesPolySep
Water Outlet Size (inch)3/4
Water Outlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These oil/water separators remove emulsified oil from collected condensate in a compressed air system. The oil is collected using replaceable absorption modules.
Feature
Oil and Water Separator Maximum Air Compressor Horsepower 15 hp Maximum Flow Rate 60 cfm Condensate Inlet Size 1/2 in Absorption Module Volume 2 gal Overall Height 20 3/4 in Overall Width 11 1/2 in Overall Depth 11 1/2 in Disposable Re-fillable Condensate Inlet Type NPT Maximum Operating Temperature 90 Degrees F Minimum Operating Temperature 90 Degrees F Oil Outlet Size 3/4 in Oil Outlet Type NPT Series PolySep Water Outlet Size 3/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait