INGERSOLL RAND Portable Engine Driven Air Compressor (Kompresor Angin)

Sebelum PPN:
Rp57.999.900
Spesifikasi
UNSPSC40151601
Average Pump Life (hour)5000
Cylinder MaterialCast Iron
Duty cycleContinuous
Engine BrandHonda
Engine Oil Capacity (oz)20
Engine Output Power (HP)5.5
Free Air Flow Rate @ 90psi (cfm)11.8
Free Air Flow Rate @ Maximum Pressure (cfm)10.7
Fuel TypeGasoline
Lubrication TypeSplash Lubricated
Manufacturer Part NumberSS3J5.5GH-WB
Maximum Operating Pressure (psi)135
Number of Stages1
Outlet Size (inch)1/4
Outlet TypeNPT
Overall Height (inch)26
Overall Length (inch)43
Overall Width (inch)18
Pump Oil Capacity (oz)32
Sound Level (dB)89.7
Weight (lbs)175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wheels mounted to these engine-driven air compressors allow the unit to be moved where needed. They must be operated outdoors for proper ventilation of exhaust.
Feature
Portable Gas Air Compressor Fuel Type Gasoline Number of Stages 1 Engine Output Power 5.5 hp Engine Brand Honda Free Air Flow Rate 11.8 cfm Free Air Flow Rate @ Maximum Pressure 10.7 cfm Maximum Operating Pressure 135 psi Air Tank Size 8 gal Air Tank Style Wheelbarrow Sound Level 89.7 dB Duty Cycle Continuous Average Pump Life 5 000 hr Lubrication Type Splash Lubricated Pump Oil Capacity 32 oz Engine Oil Capacity 20 oz

Ulasan Produk

Tidak ada ulasan