INGERSOLL RAND Portable Electric Air Compressor (Kompresor Angin Portabel)

Sebelum PPN:
Rp32.999.900
Spesifikasi
UNSPSC40151601
Current Rating (A)15
Cylinder MaterialCast Iron
Duty cycleContinuous
Input Voltage (V)115 AC
Lubrication TypeOil Lubricated
Maximum Operating Pressure (psi)135
Outlet Size (inch)1/4
Output Power (HP)2
Pump Type Reciprocating
Sound Level (dBA)80
StandardsASME; CSA; OSHA; UL
Tank Size (gal)20
Weight (lbs)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air compressors are heavier and larger than portable hand-carry units but can be wheeled by hand around a construction site or farm.
Feature
Portable Air Compressor Lubrication Type Oil Lubricated Air Tank Style Vertical Output Power 2 hp Free Air Flow Rate 5.2 cfm Maximum Operating Pressure 135 psi Air Tank Size 20 gal Input Voltage 115V AC Current Rating 15 A Sound Level 80 dBA Weight 200 lb Pump Type Reciprocating Number of Stages 1

Ulasan Produk

Tidak ada ulasan