INGERSOLL RAND Air-Powered Torque Wrench & Nutrunner

Sebelum PPN:
Rp62.999.900 - Rp68.999.900
Spesifikasi
UNSPSC27131501
Air Pressure (psi)90
Air inlet (inch)1/4 NPT
Clutch StyleSlip Clutch/Shut off
Drive Size (inch)3/8 Square
Duty RatingGeneral Duty
Exhaust LocationSide
FeaturesAdjustable Shutoff Clutch; Flexible Anglehead; Reverse Ring
Handle MaterialAluminium/Steel
Handle TypeRight Angle
Head Height (inch)1-1/8
Head Width (inch)1
MaterialHousing, Aluminium
Maximum Air Pressure (psi)90
Min. Air Pressure (psi)50
Minimum Hose Size (inch)1/4
Noise Level (dB)73
Overall Length (inch)13-1/8
Overall Length (mm)333.38
Power SourceAir Powered
Reaction BarNo
Retainer TypeFriction Ring
ReversibleYes
Side to Center (inch)1/2
StandardsAll gov. standard and FDA certified
Throttle TypeLever
Tool Weight (lbs)1.7
Vibration Level (m/s²)Less Than 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Right-angle air-powered torque wrenches are the traditional nutrunner style with a long body and a head that is angled 90° from the length of the tool. The angled head eases access to tight spaces and allows the operator to use the tool body to stabilize the tool so it can be used at higher torques than inline tools. Their lever switch is pressed with multiple fingers (rather than with a single finger like a trigger throttle) to reduce hand fatigue when used for extended periods of time.
Feature
Nutrunner Drive Size 3/8 in Square Torque Range 15 to 110 in-lb Max Torque 9.12 ft-lb Free Speed 600 RPM Air Pressure 90 psi Air Consumption 16 cfm Power Source Air Powered Max Air Pressure 90 psi Min Air Pressure 50 psi Min Hose Size 1/4 in Exhaust Location Side Duty Rating General Duty Air Inlet 1/4 in NPT Handle Type Right Angle Handle Material Aluminum/Steel Housing Material Aluminum/Steel Overall Length 13 1/8 in Fastening Torque 9.12 ft-lb Reversible Yes

Ulasan Produk

Tidak ada ulasan