INGERSOLL RAND Air-Powered Straight Wheel Grinder

Sebelum PPN:
Rp27.999.900 - Rp72.999.900
Spesifikasi
UNSPSC27131511
Air Inlet Connection Size (inch)3/8
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Air inlet (inch)3/8 NPT Female
DUTYHeavy Duty
Grinder OrientationStraight
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered straight wheel grinders rotate thick abrasive wheels or stones for moderate-to-heavy material removal. They function like handheld versions of bench grinders, using the wheel's edge as the grinding face. They are as aggressive as angle grinders but set their wheel at the end of a long, slim shaft to increase reach and access tight spaces. Straight wheel grinders are designed for a two-handed grip with one hand on the tool body and the other hand on the shaft behind the wheel. They are used to shape workpieces, smooth welds, sharpen cutting blades and bits, and remove material from flat surfaces, curves, and contours. These tools run on compressed air and are typically lighter than corded grinders to help reduce operator fatigue during extended use. They contain few moving parts, so they tend to run cool and have a long lifespan.
Feature
Plug Grinder Duty Heavy Duty Horsepower 1.3 hp Grinder Orientation Straight Air Inlet Connection Size 3/8 in Air Inlet Gender Female Max Speed 12 000 RPM Air Inlet Type NPT Air Inlet 3/8 in NPT Female Tool Style Straight Kit Contents (1) Bare Tool Anti-Restart Technology No Power Source Air Powered

Ulasan Produk

Tidak ada ulasan