INGERSOLL RAND Air-Powered Sheet & Detail Sander

Sebelum PPN:
Rp6.199.900 - Rp7.099.900
Spesifikasi
UNSPSC27131507
Abrasive Attachment TypeClamp
Air inlet (inch)1/4 NPT
Exhaust LocationRear
Minimum Hose Size (inch)3/8
Number of Vacuum Holes0
Pad ShapeRectangle
Required Pressure (Psi)90
Speed SettingsVariable
StandardsCE
Throttle TypePush Button
Vacuum TypeNon-Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The square-edged sanding pad of sheet sanders provides a large face to sand larger surface areas than the pointed-tip pad of detail sanders. Also known as palm sanders and jitterbug sanders, they are commonly used on stairs, near walls, along edges, and inside cabinets. They move their pad in a tight orbital pattern to perform light material removal and fine finishing before coating. Sheet sanders sand less aggressively than rotary and random orbital sanders but may leave swirl marks or scratches, especially when sanding against the grain.
Feature
Air Sheet Sander Product Type Sheet Sander Abrasive Shape Rectangle Abrasive Pad Size 3 2/3 in x 9 in Pad Motion Orbital Abrasive Mount Type Clamp Number of Vacuum Holes 0 Vacuum Type Non-Vacuum Horsepower 0.3 hp Duty Medium Grip Type Palm Maximum Motor Speed 8 000 RPM Speed Settings Variable Air Consumption 9 cfm Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 3/8 in Orbit Diameter Not Applicable Dust Collection Type Included Not Applicable

Ulasan Produk

Tidak ada ulasan