INGERSOLL RAND Air-Powered Screwdriver

Sebelum PPN:
Rp6.699.900 - Rp63.999.900
Spesifikasi
Air Pressure (psi)90
Clutch Setting LocationInternal
Exhaust LocationRear
Number of Speed Settings1
Power SourceAir-Powered
ReversibleYes
Variable SpeedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pistol-grip air-powered screwdrivers position the user's hand behind the bit-holding chuck to keep the tool steady and control the amount of pressure applied to the bit during fastening. They provide ergonomic handling when working in a range of positions on vertical and horizontal surfaces. The pistol grip has a trigger switch that is pressed to activate the screwdriver.
Feature
Screwdriver Torque Range Soft Draw 55 ft-lb Max Torque 55 in-lb Free Speed 14 500 RPM Required Pressure 90 psi Min Hose Size 3/8 in Overall Length 8 1/4 in Hex Bit 1/4 in Quick Change

Ulasan Produk

Tidak ada ulasan