INGERSOLL RAND Air-Powered Random Orbital Disc Sander

Sebelum PPN:
Rp5.599.900 - Rp12.999.900
Spesifikasi
UNSPSC27131507
Air inlet (inch)1/4 NPT
Disc MotionRandom Orbital
Horsepower (HP)0.2
Motor TypeGearless
Required Pressure (Psi)90
Speed SettingsVariable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
Feature
Air Orbital Sander Vacuum Type Non-Vacuum Product Type Air-Powered Orbital Sander Disc Motion Random Orbital Abrasive Mount Type Hook and Loop Motor Type Gearless Duty Light Orbit Diameter 3/16 in Horsepower 0.2 hp Grip Type Pistol Speed Settings Variable Air Consumption 15 cfm Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 3/8 in Number of Vacuum Holes 0 Dust Collection Type Included Not Applicable Dust Collection Port Size Not Applicable

Ulasan Produk

Tidak ada ulasan