INGERSOLL RAND Air-Powered Pistol-Grip Drill

Sebelum PPN:
Rp5.799.900 - Rp53.999.900
Spesifikasi
UNSPSC27131505
Air Pressure (psi)90
Chuck MaterialMetal/Plastic
Handle TypePistol Grip
Power SourceAir-Powered
Variable SpeedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pistol-grip air-powered drills provide ergonomic handling for applying pressure and maintaining control during drilling and fastening. They are commonly used for automotive and assembly tasks.
Feature
Drill Pistol Body Style - Air Tools Free Speed 1 875 RPM Average CFM @ 15 Second Run Time 4.05 CFM @ Full Load 17.5 Required Pressure 90 psi Min Hose Size 3/8 in Handle Material Composite Variable Speed Yes Throttle Type Trigger Bearings Ball and Roller Housing Material Composite Overall Length 7 5/8 in Tool Weight 4 lb

Ulasan Produk

Tidak ada ulasan