INGERSOLL RAND Air-Powered Pencil Grinder

Sebelum PPN:
Rp5.299.900 - Rp139.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The collet of these pencil grinders accepts burs and mounted points with a 1/8" shank diameter. A 1/8" collet is the standard size for pencil grinders. Attachments with a 1/8" shank are typically used for lighter-duty work than those with a thicker shank, and for heavier-duty work than those with a thinner shank.
Feature
Pencil Grinder Heavy Duty Horsepower 0.1 hp Collet Size 1/8 in Exhaust Location Rear Max Speed 60 000 RPM Collet Guard Type None Air Inlet 1/4 in NPT Female Air Inlet Connection Size 1/4 in Air Inlet Gender Female Air Inlet Type NPT Kit Contents (1) Bare Tool Whip Hose I.D. 7/32 in Head Type Standard Head Lock-Off Switch No Lock-On Switch No Brake Type None Anti-Kickback Clutch Type None Safety Features Lightweight Anti-Restart Technology No Tether Style Not Tether Capable

Ulasan Produk

Tidak ada ulasan