INGERSOLL RAND Air-Powered Pavement Breaker & Rock Drill

Sebelum PPN:
Rp57.999.900 - Rp64.999.900
Spesifikasi
UNSPSC27131504
Air Inlet GenderMale
Air Inlet Size (inch)3/4
Air Inlet TypeNPT
Blows/Minute (BPM)1250
Displayed BrandINGERSOLL RAND
Exhaust LocationRear
For Use OnAsphalt
Handle TypeT-Handle
Kit Contents(1) Bare Tool
Minimum Hose Size (inch)3/4
Primary Material ApplicationAsphalt
Product TypePavement Breaker
Retainer TypeLatch
SeriesMX Series
Shank ShapeHex
Sound Reducing MufflerNo
Stroke Length (inch)5-3/4
Sub BrandPromaxx
Tool Length (inch)27-1/2
Vibration Reducing HandlesNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pavement breakers thrust their chisel at high impact and with a long stroke to demolish concrete, cement, and other hard materials. They hit slower but harder than rock drills and jackhammers, striking straight on without rotation to chip, break, cut, and scrape into material.
Feature
Air Paving Breaker Weight Class 60 lb Shank Size 1 1/8 in x 6 in Maximum Blows per Minute 1 250 bpm Piston Bore Size 2 1/16 in Piston Stroke Length 5 3/4 in Retainer Type Latch Vibration Reducing Handles No Sound Reducing Muffler No Air Inlet Gender Male Air Inlet Size 3/4 in Air Inlet Type NPT Air Consumption 70 cfm Exhaust Location Rear For Use On Asphalt Handle Type T-Handle Hex Shank Size 1 1/8 in x 6 in Kit Contents (1) Bare Tool Minimum Hose Size 3/4 in

Ulasan Produk

Tidak ada ulasan