INGERSOLL RAND Air-Powered Cut-Off Tool

Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC27112709
Air Inlet Connection Size (inch)1/4
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Air consumption (CFM)25
Air inlet (inch)1/4 NPT Female
Arbor Hole Size (inch)3/8
Cut-Off Wheel OrientationPerpendicular
Duty RatingMedium Duty
Exhaust LocationRear
FeaturesAbility to Cut in Either Direction; Guard That Adjusts Easily and Quickly; Prevents Accidental Throttle Operation by Utilizing a Spring-Loaded Latch That Resets Each Time the Lever is Released
Guard MaterialSteel
Handle MaterialComposite
Horsepower (HP)0.5
Kit Contents(1) Bare Tool
Lever TypeSafety Lock Off
Maximum Speed (rpm)20000
Maximum Wheel Thickness (inch)1/8
Minimum Hose Size (inch)3/8
Overall Length (inch)8-7/8
Power SourceAir Powered
ReachStandard Reach
Speed ControlLever
Spindle Diameter (inch)3/8
Tool Weight (lbs)2.3
Wheel Diameter (inch)2-7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tools position cut-off wheels at the front of the tool with the cutting edge set perpendicular to the body to cut off lengths of pipe and other materials. Their standard-length body gives them a 6" to 11" reach and allows for a one-handed grip to control the tool.
Feature
Cut-Off Tool Wheel Diameter 2 7/8 in Duty Rating Medium Duty Horsepower 0.5 hp Max Speed 20 000 RPM Air Inlet 1/4 in NPT Female Air Inlet Connection Size 1/4 in Air Inlet Gender Female Air Inlet Type NPT Exhaust Location Rear Cut-Off Wheel Orientation Perpendicular Reach Standard Reach Kit Contents (1) Bare Tool Speed Control Lever Lever Type Safety Lock Off Maximum Wheel Thickness 1/8 in Arbor Hole Size 3/8 in Spindle Diameter 3/8 in Power Source Air Powered

Ulasan Produk

Tidak ada ulasan