INGERSOLL RAND Air Tool Combination Kit

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC27131501
Air Inlet Size (inch)1/4 NPT Female (both)
Air Pressure (psi)90 (Both)
Air Tools IncludedImpact Wrench; Ratchet
Air consumption (CFM)4 (R) 4.2 (I)
ApplicationAutomotive Work
Case IncludedYes
Exhaust Location (°)360 (Both)
Impact WrenchMfr. No. 231
Impact Wrench - Sq. Size (inch)1/2
Impact Wrench Fastening Torque (ft/lbs)425f
Includes107XPA Air Ratchet, 231C Impact Wrench, (5) Sockets (1/2, 9/16, 5/8, 3/4, and 3/8 to 1/2 in Adapter), and Blow-Molded Case
Minimum Hose Size (inch)3/8
Number of Pieces8
Number of tools2
Power SourceAir Powered
RatchetMfr. No. 107XPA
Ratchet - Sq. Size (inch)1/2
Ratchet Free Speed (rpm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Air Tool Combination Kit Impact Wrench Ratchet Number of Tools 2 Number of Pieces 8 Case Included Yes Impact Wrench Mfr No 231 Impact Wrench - Fastening Torque 425 ft-lbf Impact Wrench - Sq. Size 1/2 in Ratchet Mfr No 107XPA Ratchet - Free Speed 160 RPM Ratchet - Sq. Size 1/2 in Power Source Air Powered Air Consumption 4 cfm (R) 4.2 cfm (I) Air Pressure 90 psi (Both) Air Inlet Size 1/4 in NPT Female (both) Exhaust Location 360 Degrees (Both) Min Hose Size 0.375 in

Ulasan Produk

Tidak ada ulasan