INGERSOLL RAND Air Hose Tool Balancer

Sebelum PPN:
Rp8.299.900 - Rp8.999.900
Spesifikasi
UNSPSC40142002
Air Inlet Size (inch)1/4
Air Inlet TypeNPT
Air consumption (CFM)18.4
Cable MaterialNylon
Displayed BrandINGERSOLL RAND
Drum TypeStandard
FeaturesAdjustable Capacity; Adjustable Stroke Limiting Device; Designed for One-Way Shutoff Operation
Hose Length (ft)4.25
Housing MaterialAluminium
Includes1/4 in Male Air Fitting; Adjustable Hose Stop
Lock mechanismNon-Locking
Overall Depth (inch)4-1/8
Overall Width (inch)5-3/4
Reel Height When Retracted (inch)11-3/4
Reel Mount TypeSuspension Shackle
Rotation TypeSwiveling
SeriesBD
Spring Fail MechanismNo
Tension AdjustmentHand Knob Windable Spring
Tool Attachment TypeSpring Clip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The air hose of these tool balancers connects air-powered tools to an air supply and acts as a retractable cable that allows the tools to move up and down. They route the air hose overhead, keeping it off the floor to prevent tripping and out of the way when positioning tools.
Feature
Air Hose Tool Balancer Air Consumption 18.4 cfm Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Tool Weight 1.7 lb Minimum Tool Weight 0.9 lb Cable Length 4.25 ft Lock Mechanism Non-Locking Cable Material Nylon Rotation Type Swiveling Reel Mount Type Suspension Shackle Reel Height When Retracted 11 3/4 in Includes 1/4 in Male Air Fitting Adjustable Hose Stop Tool Attachment Type Spring Clip Spring Fail Mechanism No Drum Type Standard

Ulasan Produk

Tidak ada ulasan