INGERSOLL RAND Air Gearmotor
#Grup produk P109562777
Spesifikasi
| UNSPSC | 20101617 |
|---|---|
| Air Consumption (scfm) | 17.5 |
| Air Inlet Port (inch) | 1/4 NPT |
| Gear Ratio | 167:1 |
| Housing Material | Steel |
| Keyway Depth (inch) | 3/16 |
| Keyway Length (inch) | 3/16 |
| Keyway Type | Square |
| Keyway Width (inch) | 3/16 |
| Length Less Shaft (inch) | 7-3/4 |
| Manufacturer Part Number | M004RVR167AR3 |
| Maximum Ambient Temperature (°F) | 150 |
| Maximum Flow Rate (CFM) | 18 |
| Maximum Operating Pressure (psi) | 90 |
| Minimum Ambient Temperature (°F) | 0 (zero) |
| Mount Hole Center to Center Length (inch) | 2-1/2 |
| Mount Type | Flange |
| Mounting Orientation | Horizontal |
| No Load Speed (rpm) | 85 |
| Output Location | Reversible |
| Output Power (HP) | 0.31 |
| Outside Diameter (inch) | 1-1/2 |
| Overall Length (inch) | 7-3/4 |
| Overall Width (inch) | 1-1/2 |
| Rotation | CCW |
| Series | M004 Series Air Motors |
| Shaft Diameter (inch) | 3/8 |
| Shaft Length (inch) | 1 |
| Standards | ATEX |
| Starting Torque (ft-lbs) | 41.3 |
| Torque at Maximum Pressure (inch-lbs) | 330 |
| Weight (lbs) | 2.69 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These rotary vane gearmotors use pressurized air to spin an internal shaft with vanes to generate rotational force. The vanes act as fins or blades that catch air to create a rotating force controlled by integrated gears to reduce speed and increase torque.
Feature
Air Gearmotor Output Power @ Maximum Speed 0.31 hp Maximum Torque 330 in-lb No Load Speed 85 RPM Maximum Flow Rate 18 cfm Shaft Diameter 3/8 in Shaft Length 1 in Mount Type Flange Inlet Size 1/4 in Air Inlet Type NPT Rotation CCW Housing Material Steel Gear Ratio 167 1 Air Consumption 17.5 scfm Air Inlet Center to Center Distance 7/8 in Weight 2.69 lb Series M004 Series Air Motors Keyway Depth 3/16 in Keyway Type Square Maximum Ambient Temperature 150 Degrees FProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
