INGERSOLL RAND Air Compressor Pump (Pompa Angin)

Sebelum PPN:
Rp19.999.900 - Rp129.999.900
Spesifikasi
UNSPSC40151501
ConstructionCast Iron
Duty cycleContinuous
Flywheel IncludedYes
Lubrication RequiredYes
Lubrication TypeSplash Lubricated
Number of Cylinders2
Outlet Connection TypeNPT
Valve TypeFinger

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air compressor pumps replace a pump in an Ingersoll Rand air compressor.
Feature
Air Compressor Pump Lubrication Type Splash Lubricated Number of Stages 1 Maximum Output Power 3 hp Free Air Flow Rate @ Maximum Pressure 10.3 cfm @ 135 psi Number of Cylinders 2 Maximum Operating Pressure 135 psi Flywheel Diameter 12 1/2 in Flywheel Included Yes Pump Speed 1 200 RPM Duty Cycle Continuous Construction Cast Iron Groove Section A Number of Grooves 1 Valve Type Finger Valve Material Stainless Steel Cylinder Material Cast Iron Rotation CCW Stroke Length 2 in

Ulasan Produk

Tidak ada ulasan