IGUS Slewing Ring Bearing
#Grup produk P109562537
Spesifikasi
| UNSPSC | 31171502 |
|---|---|
| Application | Assembly Stations; Automation; Conveyors; Renewable Energy; Stage and Lighting Technology |
| Bore Diameter (mm) | 30 |
| Closure | Sealed |
| Dynamic Axial Load Capacity (lbf) | 1574 |
| Dynamic Radial Load Capacity (lbf) | 337 |
| Gear Type | No Gear |
| Housing Material | Aluminium |
| Housing Material Finish | Anodized |
| Inside Mount Hole Size | M4 |
| Inside Mount Hole Type | Threaded |
| Load Direction | Radial; Thrust |
| Manufacturer Part Number | PRT-01-30 |
| Maximum Speed (rpm) | 250 |
| Maximum Temperature (°F) | 356 |
| Minimum Temperature (°F) | -58 |
| Moment Rating (ft-lbs) | 147 |
| Number of Inside Mount Holes | 8 |
| Number of Outside Mount Holes | 8 |
| Outside Bolt Circle Diameter (mm) | 4-1/2 |
| Outside Diameter (mm) | 82 |
| Outside Mount Hole Size (mm) | 4.5 |
| Outside Mount Hole Type | Thru-Hole |
| Overall Width (mm) | 29 |
| Resistance Properties | Water Resistant |
| Series | PRT-01 |
| Static Axial Load Capacity (lbf) | 6070 |
| Static Radial Load Capacity (lbf) | 1124 |
| Weight (g) | 400 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These slewing rings do not include a gear, which means the rings do not have gear teeth to connect to a driving mechanism.
Feature
Slewing Ring Bearing Bore Diameter 30 mm Maximum Speed 250 RPM Moment Rating 147 ft-lb Outside Diameter 82 mm Overall Width 29 mm Seal Type Not Applicable System of Measurement Metric Gear Type No Gear Application Assembly Stations Automation Conveyors Renewable Energy Stage and Lighting Technology Closure Sealed Dynamic Axial Load Capacity 1 574 lbf Dynamic Radial Load Capacity 337 lbf Housing Material Aluminum Housing Material Finish Anodized Inside Mount Hole Size M4Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
