IGUS Clip Bearing

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC31171506
ApplicationAllows the Bearings to be Fitted from One Side; For Fitting Shafts Through Sheet Metal
Bore Diameter (inch)1
ColorAnthracite
Flange Thickness (inch)0.045
For Housing Bore Range (inch)1.0933 to 1.0954
For Shaft Size (inch)0.9985 to 1
Large Flange Diameter (inch)1-1/2
Lubrication TypeSelf Lubricating
Manufacturer Part NumberMYI-16-16
Maximum PV (lbs/sq in-fpm)3400
Number of Flanges1
Outside Diameter (inch)1.093
Overall Length (inch)1
Plain Bearing Materialiglide Polymer
Resistance PropertiesWear Resistant
StandardsRoHS 2 Certified
Sub BrandIGLIDE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These clip bearings have a double flange, where a flange is located on both ends of the bearing. The flange allows them to be secured to both sides of sheet metal after installation.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Clip Bearing Bore Diameter 1/4 in Flange Type Double Flange For Housing Bore Range 0.3125 to 0.3212 in For Material Thickness Range 0.04 to 0.075 in For Shaft Size 0.2490 to 0.2500 in Material Group Plastic Maximum PV 3 400 lb/sq in-fpm Number of Flanges 2 Outside Diameter 0.438 in Overall Length 1/8 in Plain Bearing Material iglide Polymer System of Measurement Inch Application For Fitting Shafts Through Sheet Metal Color Anthracite Flange Thickness 0.032 in

Ulasan Produk

Tidak ada ulasan