IFM Part & Accessories for Flowmeter & Totalizer

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC41112501
Compatible with BrandIFM
Compatible with Manufacturer Model NumberSM6000; SM6001; SM6004
Includes(2) Sealing Rings
Manufacturer Part NumberE40200
Overall Height (inch)0.9
Overall Width (inch)2.4
TypeMounting Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Flowmeter Adapter Product Type Mounting Adapter Compatible with Brand IFM Compatible with Manufacturer Model Number SM6000 SM6001 SM6004 Includes (2) Sealing Rings Overall Height 0.9 in Overall Width 2.4 in 1 Pair

Ulasan Produk

Tidak ada ulasan