HUCK MAGNA-LOK Air-Powered Riveting Tool

Sebelum PPN:
Rp15.999.900 - Rp94.999.900
Spesifikasi
UNSPSC27112402
Air Pressure (psi)110
Air inlet (inch)1/4 NPT
Blind Rivet Dia. - Aluminum (inch)1/4
Duty RatingGeneral Duty
Includes Mandrel CollectionNo
Maximum Air Pressure (psi)110
Minimum Hose Size (inch)1/4
Power SourceAir Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Air Riveter Air Powered Air Consumption 0.2 cfm Air Inlet 1/4 in NPT Air Pressure 110 psi Max Air Pressure 110 psi Min Hose Size 1/4 in Duty Rating General Duty Tool Brand Huck Magna-Lok Pulling Force 3 889 lbf Blind Rivet Dia - Aluminum 1/4 in Stroke Length 3/4 in Overall Length 8 3/5 in Overall Height 12 3/5 in Overall Width 4 2/5 in Housing Material Aluminum Includes Mandrel Collection No Tool Weight 5.1 lb

Ulasan Produk

Tidak ada ulasan