HID Electromagnetic Lock Activation Device

Sebelum PPN:
Rp7.899.900 - Rp15.999.900
Spesifikasi
CylinderNo
Event Audit TrailNo
FinishPainted
IncludesMounting Hardware
KeypadNo
MaterialPlastic
Operating Temperature (°F)-22 to 150
StandardsCanada/UL 294 Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Proximity Reader Type Double Gang Switch Proximity Reader Switch Action Wiegand Protocol Interface Material Plastic Finish Painted Depth 1 in Height 5 in Width 5 in Color Gray Input Voltage 10 to 28.5V DC Output Wiegand Amps AC 100mA Operating Temp -22 Degrees to 150 Degrees F Event Audit Trail No Keypad No Cylinder No Standards Canada/UL 294 Listed For Use With Wiegand Protocol Interface Compatibility with All Standard Access Control Systems Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan