HEDLAND Variable Area Flow Switch

Sebelum PPN:
Rp21.999.900
Spesifikasi
UNSPSC41112501
Connection Size (inch)1/2
Connection TypeFNPT
Contact Rating (AC) (A)10 @250V
Contact Rating (DC) (A)0.5 @ 125V DC
Flow Rate Range (gpm)0.5-5
Flow Switch TypePiston
For Pipe Size (inch)1/2
Housing MaterialAluminium
Manufacturer Part NumberH601A-005-F1
Maximum Flow Rate (GPM)5
Maximum Media Temperature (°F)240
Media Temperature Range (°F)-20 to 240
Min. Flow Rate (gpm)0.5
Minimum Media Temperature (°F)-20
Process Connection (inch)1/2 FNPT
Set Point ConfigurationAdjustable
Switch EnclosureNEMA 12NEMA 13
Switch PositionNormally Closed; Normally Open
Switch TypeSPDT
Wetted MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Variable area flow switches monitor and control oil flow within a system. Switches detect system conditions to turn pumps on or off, open or close flow-control valves, and sound alarms.
Feature
Flow Switch Flow Switch Type Piston For Pipe Size 1/2 in Housing Material Aluminum Connection Size 1/2 in Connection Type FNPT Flow Rate - Minimum 0.5 gpm Flow Rate - Maximum 5 gpm Media Temperature - Minimum -20 Degrees F Media Temperature - Maximum 240 Degrees F Switch Type SPDT Switch Enclosure NEMA 12 NEMA 13 Wetted Material Aluminum Contact Rating (AC) 10 A @ 250V Contact Rating (DC) 0.5 A @ 125V DC Set Point Configuration Adjustable Standards -

Ulasan Produk

Tidak ada ulasan