HANSEN Universal Interchange Quick-Connect Air Coupling (Kopler Selang)

Sebelum PPN:
Rp559.900 - Rp1.199.900
Spesifikasi
UNSPSC27131613
ColorGold
Coupling ComponentSocket
Includes ValveYes
Interchange TypeUniversal
MaterialBrass
Seal MaterialNitrile
Temperature Range (°F)-40 to 250
Valve TypePoppet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal interchange brass quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air, water, or fluid lines. Brass is a strong, highly conductive metal that resists corrosion and maintains durability at high temperatures. Brass is softer than other metal plugs and sockets for better connections and compatibility with copper or zinc piping.
Feature
Quick Connect Hose Coupling Universal Brass Socket Female NPT Coupling Size 3/8 in

Ulasan Produk

Tidak ada ulasan