HANKISON Membrane Compressed Air Dryer

Sebelum PPN:
Rp44.999.900
Spesifikasi
UNSPSC40161507
Air Inlet Size (inch)1/2
Air Inlet TypeNPT
Air Outlet Size (inch)1/2
Body MaterialAluminium
Dew Point Temperature (°F)40
Drain TypeAutomatic
Filter Element CompatibilityF02-B-PF/HF
Filter Element Life (month)6
Filter IncludedGrade 5 Coalescing
Filter TypeCoalescing
Filtered SubstanceOil; Water
FinishPowder Coated
Housing MaterialAluminium
IncludesAuto Drain; Oil Removal Prefilter
Iso Class2; 3; 4; 5; 6
Manufacturer Part NumberHMM3-4F
Maximum Ambient Temperature (°F)150
Maximum Flow Rate (CFM)9.7
Maximum Operating Pressure (psi)200
Maximum Operating Temperature (°F)150
Minimum Flow Rate (cfm)2.18
Number of Air Inlets1
Number of Air Outlets1
Overall Depth (inch)4-1/8
Overall Height (inch)19-3/4
Overall Width (mm)105
Product Weight (kg)3
SeriesHMM
StandardsISO 7183

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These membrane dryers use more air flow (cfm) than other dryers and are suitable for use in compressed air system applications where a power source is not available.
Feature
Membrane Air Dryer Air Inlet Size 1/2 in Air Inlet Type NPT Maximum Flow Rate 9.7 cfm Maximum Operating Pressure 200 psi Maximum Operating Temperature 150 Degrees F Maximum Ambient Temperature 150 Degrees F Drain Type Automatic ISO Class 2 3 4 5 6 Dew Point 40 Degrees F Overall Width 105 mm Overall Height 19 3/4 in Series HMM Air Outlet Size 1/2 in Body Material Aluminum Features - Filter Element Compatibility F02-B-PF/HF

Ulasan Produk

Tidak ada ulasan