GUARDAIR Coiled Air Hose Assembly

Sebelum PPN:
Rp999.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These coiled air hose assemblies have a nylon tube and a nylon cover. They provide better dimensional stability than hoses with polyurethane tubes and polyurethane covers, which means they are more likely to retain their original dimensions when exposed to changes in their environment. They are also lightweight, which reduces the effort required to lift and move the hoses. These flexible nylon hoses can resist most chemicals and are used to carry compressed air to pneumatic tools and equipment in industrial job sites such as garages and service stations.
Feature
Coiled Air Hose Hose Inside Dia 1/4 in Hose Outside Dia 5/16 in Hose Length 25 ft Hose Color Yellow Hose Tube Material Nylon Hose Cover Material Nylon Max Working Pressure @ 70 F 250 psi Temp Range 0 Degrees to 80 Degrees F Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type MNPT Hose Fitting B Type MNPT Hose Fitting A Size 1/4 in Hose Fitting B Size 1/4 in Hose Configuration Coupled Assembly

Ulasan Produk

Tidak ada ulasan