GUARDAIR Air-Powered Vacuum Gun (Semprotan Angin Kompresor)

Sebelum PPN:
Rp3.499.900 - Rp4.699.900
Spesifikasi
UNSPSC27131502
Air Gun Body StylePistol-Grip
Air Inlet GenderFemale
Air Inlet Size (inch)1/4
Air Inlet TypeNPT
Air Outlet Size (inch)1-1/4
Air consumption (CFM)78
Air inlet (inch)1/4 NPT Female
Body MaterialAluminium
Chip Guard IncludedNo
Collection Bag IncludedYes
ColorGray
Maximum Inlet Pressure (PSI)120
No. of Nozzles Included1
NozzleVacuum
Nozzle Tip MaterialSteel
Overall Width (inch)8
Pistol Grip Trigger Length (inch)2-1/2
Sound Level (dB)89
StandardsOSHA 1910.242(B)
Tool BrandGuardair
TriggerLever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flexible nozzle on these vacuum guns bends around obstructions and into recessed or angled spaces.
Feature
Vacuum Gun Pistol-Grip Number of Nozzles Included 1 Nozzle Length 18 in Nozzle Tip Material Steel Nozzle Angle Flexible Nozzle Vacuum Sound Level 89 dB OSHA Pressure Compliant Not Applicable Body Material Aluminum Air Inlet Size 1/4 in Air Inlet Gender Female Air Inlet Type NPT

Ulasan Produk

Tidak ada ulasan