GUARDAIR Air-Powered Siphon Spray Gun (Alat Semprot Cat)

Sebelum PPN:
Rp2.499.900 - Rp4.099.900
Spesifikasi
UNSPSC27131502
Air Inlet GenderFemale
Air Inlet Size (inch)1/4
Air Inlet TypeNPT
Air inlet (inch)1/4 NPT Female
Body MaterialCast Aluminium
Maximum Inlet Pressure (PSI)120
StandardsOSHA 1910.242(B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fitting on these spray guns connects them to a garden hose for drawing water directly from a spigot. They produce a higher flow rate than siphon tube or canister guns, and they are commonly used to wash down vehicles, farm equipment, and construction equipment.
Feature
Syphon Spray Gun Syphon Mechansim Garden Hose Compatible Syphon Flow Rate 22 gph Compatible Liquids Air Water Nozzle Length 1 in Air Consumption 15 cfm Air Inlet Size NPT Air Inlet Type 1/4 in NPT Female Air Inlet Gender 1/4 in Air Inlet Female Air Outlet Size 3/8 in Body Style Lever Extension Size 12 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait