GROZ FRL Compressed Air Regulator

Sebelum PPN:
Rp399.900 - Rp2.599.900
Spesifikasi
UNSPSC27131603
Adjustment Mechanism MaterialAcetal
Air Flow DirectionLeft to Right
Air Inlet GenderFemale
Air Outlet GenderFemale
Air Outlet TypeNPT
Body MaterialAluminium or Zinc
For Fluid TypeCompressed Air
For Substance TypeAir
Includes(1) Air Regulator
Iso Class6
Maximum Operating Pressure (psi)220
Maximum Operating Temperature (°F)140
Maximum Regulated Pressure (psi)145
Minimum Operating Temperature (°F)32
Minimum Regulated Pressure (psi)7
Number of Air Inlets1
Number of Air Outlets1
Pressure Drop (psi)17
Pressure Gauge IncludedNo
Pressure Gauge Port GenderFemale
Pressure Gauge Port TypeNPT
Regulator TypeRelieving
Seal MaterialNitrile
Sight Gauge IncludedNo
StandardsRoHS Compliance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a GROZ FRL system.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Compressed Air Regulator Air Inlet Size 1/8 in Air Inlet Type NPT Maximum Flow Rate 17 cfm Maximum Operating Pressure 220 psi Maximum Operating Temperature 140 Degrees F Pressure Gauge Included No Adjustment Mechanism Knob Overall Width 1 9/16 in Adjustment Location Top System Location Air Line Series Light Duty Adjustment Mechanism Material Acetal Air Flow Direction Left to Right Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 1/8 in Air Outlet Type NPT

Ulasan Produk

Tidak ada ulasan

Halaman Terkait