GROZ FRL Compressed Air Lubricator (Lubrikator)

Sebelum PPN:
Rp539.900 - Rp2.499.900
Spesifikasi
UNSPSC27131604
Adjustment MechanismKnob
Adjustment Mechanism MaterialAcetal
Air Flow DirectionLeft to Right
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet TypeNPT
Body MaterialAluminium
Connection StyleAir Line
Drain IncludedNo
For Fluid TypeCompressed Air
For Maximum Pipe Run (ft)50
For Substance TypeAir
Includes(1) Air Lubricator
Iso Class6
Lubricator TypeMicro Mist
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)32
Number of Air Inlets1
Number of Air Outlets1
Pressure Drop (psi)7.5
Recommended LubricantISO VG 32
Seal MaterialNitrile Rubber
Sight Dome IncludedYes
StandardsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRL lubricators deliver oil to downstream components to help improve performance and reduce wear. They are a component of a GROZ FRL system.
Feature
Compressed Air Lubricator Lubricator Type Micro Mist Lubricator Bowl Material Polycarbonate Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 48 cfm Maximum Operating Pressure 145 psi Maximum Operating Temperature 140 Degrees F Adjustment Mechanism Knob Body Material Aluminum Overall Width 1 9/16 in Series Light Duty Sight Dome Included Yes Sight Gauge Included No Adjustment Mechanism Material Acetal Air Flow Direction Left to Right Air Inlet Gender Female

Ulasan Produk

Tidak ada ulasan