GROZ FRL Compressed Air Filter

Sebelum PPN:
Rp459.900 - Rp2.399.900
Spesifikasi
UNSPSC40161505
Air Flow DirectionLeft to Right
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet TypeNPT
Body MaterialAluminium
Connection StyleAir Line
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Drain TypeSemi-Automatic
Filter Efficiency (%)90
Filter Element MaterialBronze
Filter Rating (micron)40
Filter TypeParticulate
For Fluid TypeCompressed Air
For Substance TypeAir
Includes(1) Filter
Iso Class5
Maximum Operating Temperature (°F)140
Minimum Operating Pressure (psi)7
Minimum Operating Temperature (°F)32
Number of Air Inlets1
Number of Air Outlets1
Pressure Drop (psi)4.5
Seal MaterialNitrile
StandardsRoHS Compliance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air filters remove water, dirt, and other contaminants from compressed air and are a component of a GROZ FRL system.
Feature
Compressed Air Filter Filter Type Particulate Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 28 cfm Maximum Operating Pressure 145 psi Maximum Operating Temperature 140 Degrees F Overall Width 1 9/16 in Overall Height 4 7/16 in Drain Included Yes Filter Bowl Material Polycarbonate Drain Type Semi-Automatic Series Light Duty Differential Pressure Indicator Included No Air Flow Direction Left to Right Air Inlet Gender Female Air Outlet Gender Female

Ulasan Produk

Tidak ada ulasan