GPI Swivel & Breakaway for Fuel & DEF Transfer Pump

Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
UNSPSC40141731
Body MaterialAluminium
Compatible with BrandFLOMEC; GPI; GPRO
For Media TypeAntifreeze; Biodiesel; Diesel; Gasoline; Kerosene
Maximum Operating Pressure (psi)50
Product TypeMulti-Plane Swivel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swivel connectors adjoin to nozzles and fuel hoses, preventing kinks and reducing wear on discharge hoses.
Feature
Fuel Nozzle Swivel Product Type Multi-Plane Swivel Maximum Operating Pressure 50 psi For Media Type Antifreeze Diesel Biodiesel Gasoline Kerosene Includes Not Applicable Inlet Connection Size 3/4 in Wetted Material Not Applicable Inlet Connection Type NPT Outlet Connection Size 3/4 in Outlet Connection Type FNPT Compatible with Brand FLOMEC GPI GPRO Compatible with Series EZ-8 G8P M-1115 M-150 M-240 For Use With Mfr Model Number EZ-8 G8P M-1115S M-150S M-240S

Ulasan Produk

Tidak ada ulasan