GPI Nozzle for Fuel & DEF Transfer Pump

Rating:
100% of 100
(1)
Sebelum PPN:
Rp3.299.900
Spesifikasi
UNSPSC40141731
Agency CompliancecULus
Cover ColorGreen
For Media TypeDiesel; Gasoline; Kerosene
For use withG20; M-3020; M-3025; M-3120; M-3130; M-3425; PRO20-012; PRO20-115; PRO20-115/M30; PRO20-115/QM; PRO20-230; PRO25-012; PRO35-115; PRO35-115/QM; V25-012; V25-024
Inlet (inch)1 FNPT
Manufacturer Part Number906008-570
Maximum Flow Rate (GPM)40
Maximum Operating Pressure (psi)50
Metered NozzleNon-Metered Automatic Shutoff Nozzle
No. of Latch Positions2
Nozzle MaterialAluminium
Overall Length (inch)5
Spout Length (inch)16
Spout MaterialAluminium
Spout Outside Dia. (inch)1
Spout ShapeCurved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diesel nozzles have spouts with an outside diameter of 15/16" or larger. The nozzle fits the inlet port of a diesel vehicle's fuel tank and is larger than a gasoline tank's inlet port to prevent the accidental transfer of incompatible fuels.
Feature
Diesel Nozzle Overall Length 5 in For Use With G20 M-3020 M-3025 M-3120 M-3130 M-3425 PRO20-012 PRO20-115 PRO20-115/M30 PRO20-115/QM PRO20-230 PRO25-012 PRO35-115 PRO35-115/QM V25-012 V25-024 Compatible Chemicals Antifreeze Diesel Kerosene Includes Not Applicable Spout Material Aluminum Agency Compliance cULus Max Operating Pressure 50 psi Nozzle Material Aluminum Spout Discharge Size Not Applicable Spout Length 16 in Inlet Type FNPT Inlet Size 1 in

Ulasan Produk