GPI Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)

Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
UNSPSC40151532
Bung Adapter Connection TypeMNPT
Bung Adapter MaterialAluminium
Bung Connection Diameter (inch)2
Diesel Exhaust Fluid CompatibleNo
Discharge Connection TypeFNPT
Explosion ProofYes
Food GradeNo
For Media TypeDiesel; Gasoline; Kerosene
Frequency (Hz)60
Hose Cover MaterialNitrile
Hose Tube MaterialNitrile
Housing FinishPowder Coated
Housing MaterialAluminium
Includes Bung AdapterYes
Includes SpoutNo
Includes Suction TubeYes
Maximum Fluid Temperature (°F)125
Maximum Head (ft)5-1/2
Maximum Outlet Pressure (PSI)15
Maximum Viscosity (SUS)50
MeterNot Included
Minimum Fluid Temperature (°F)-20
Motor EnclosureExplosion Proof
Mount TypeBung
Nozzle MaterialAluminium
Nozzle typeManual Diesel
Number of Phases1
Power SourceElectric
Pump Connection TypeFNPT
Pump Kit TypePump with Hose & Nozzle
Rated Voltage (V)12 DC
Runs DryNo
Seal MaterialBuna-N
Self PrimingYes
Spout MaterialAluminium
Suction Tube Length (inch)40
Suction Tube MaterialPolypropylene
Suction Tube OD (inch)1
Thermal ProtectionYes
Variable SpeedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bung-mount DC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.
Feature
Fuel Transfer Pump Max Outlet Pressure 15 psi For Use With Diesel Gasoline Kerosene E15 Rated Voltage 12V DC Suction Tube OD 1 in Hose Length 10 ft Suction Tube Length 40 in Cord Length 15 ft Includes Bung Adapter Yes Runs Dry No Nozzle Operation Manual Thermal Protection Yes Frequency (Hz) 60 Hz Power Source Electric Variable Speed No Includes Discharge Hose Yes Self-Priming Yes Compatible Chemicals Diesel Gasoline Kerosene Discharge Connection Type FNPT

Ulasan Produk

Tidak ada ulasan

Halaman Terkait