GOULDS WATER TECHNOLOGY Pump Centrifugal Self Priming (Pompa Sentrifugal)

Sebelum PPN:
Rp88.999.900
Spesifikasi
UNSPSC40151510
Best Efficiency Head (ft)104 to 138
Compatible Discharge Pipe Size (inch)2
Compatible Intake Pipe Size (inch)2-1/2
Compatible with Media TypeWater
Connection TypeNPT
Discharge TypeNPT
Duty cycleContinuous
Flow Rate (Maximum) (gpm)182
Flow Rate (Minimum) (gpm)55
For Use With Potable SystemsNo
Frequency (Hz)60
Horsepower (HP)5
Impeller MaterialSilicon Bronze
Manufacturer Part Number50SPH90
Maximum Feet of Head (ft)138.6
Maximum Flow Rate @ 10ft of Head (gpm)176
Maximum Flow Rate @ 20ft of Head (gpm)134
Maximum Flow Rate @ 5ft of Head (gpm)182
Maximum RPM3500
Minimum Feet Head (ft)46.2
Motor EnclosureTotally Enclosed Fan Cooled
Nameplate Voltage (V)208-230/460 AC
Overall Height (inch)13.2
Overall Length (inch)23
Overall Width (inch)11.4
PhaseThree
PrimingSelf-Priming
Pump Housing MaterialCast Iron
Pumping ApplicationDewatering; Lawn Irrigation; Liquid Transfer; Live Stock Watering; Plot Irrigation
Seal Material316 Stainless Steel; Buna Elastomer; Carbon; Ceramic
SeriesSP
Solid Diameter (Maximum) (inch)0.13
StandardsANSI 61; NSF Certified
Wetted Material316 Stainless Steel; Bronze; Buna-N Carbon; Ceramic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-priming centrifugal pumps with a motor between 5 and 7-1/2 HP achieve higher head and flow rates than pumps with a lower HP.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Centrifugal Pump Phase Three Pump Housing Material Cast Iron Horsepower 5 hp Nameplate Voltage 208-230/460V AC Maximum Feet of Head 138.6 ft Compatible Intake Pipe Size 2 1/2 in Intake Type NPT Compatible Discharge Pipe Size 2 in Discharge Type NPT Motor Enclosure Totally Enclosed Fan Cooled Maximum Flow Rate 182 gpm Flow Rate @ 5 ft of Head (Maximum) 182 gpm Flow Rate @ 10 ft of Head (Maximum) 176 gpm Flow Rate @ 20 ft of Head (Maximum) 134 gpm Priming Self-Priming

Ulasan Produk

Tidak ada ulasan