GOULDS WATER TECHNOLOGY Pump Submersible Effluent (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp37.999.900 - Rp58.999.900
Spesifikasi
UNSPSC40151510
Agency ComplianceCSA C22.2 108; UL 778
Alarm IncludedNo
Body Dia. (inch)11-3/4
Body MaterialCast Iron
Cord Length (ft)20
Discharge (inch)2 FNPT
Duty cycleContinuous
Frequency (Hz)60
Impeller MaterialCast Iron
Max. Diameter Solids (inch)3/4
Maximum Liquid Temperature (°F)140
Min. Sump Pit Dia. (inch)18
Minimum Water Depth (inch)18
Overall Height (inch)16
Phase - Pumps1
Rotation Speed (rpm)3450
Shaft Seal Material - PumpsSilicon Carbide; Nitrile Rubber; Stainless Steel
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Thermal ProtectionThermal Protection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 110 to 120V effluent pumps are used to drain treated water containing small solids from septic tanks and out to a drain field. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Effluent Pump HP 1/2 Rated Voltage 120V AC Hz 60 Hz Phase - Pumps 1 Amps 14.5 Body Material Cast Iron Impeller Material Cast Iron Shaft Seal Material - Pumps Nitrile Rubber Silicon Carbide Stainless Steel Switch Actuation No Switch Included Switch Electrical Connection No Switch Included Flow Rate @ 10 ft of Head 78 gpm Flow Rate @ 15 ft of Head 70 gpm Flow Rate @ 20 ft of Head 60 gpm Flow Rate @ 40 ft of Head 10 gpm Max Head 46 ft Min Sump Pit Dia 18 in

Ulasan Produk

Tidak ada ulasan