Gates Round Belt

Sebelum PPN:
Rp1.599.900 - Rp12.999.900
Spesifikasi
UNSPSC26111803
ApplicationCommercial Sewing Machines; Power Turn and Line Shaft Conveyors; Serpentine Drives; Twisted Drives
Belt MaterialGum Rubber
ColorBlack
Core TypeReinforced Solid
For use withCommercial Sewing Machines; Power Turn and Line Shaft Conveyors; Serpentine Drives; Twisted Drives
Hardness80A
Length TypeEndless
Maximum Operating Temperature (°F)140
Minimum Operating Temperature (°F)-30
Reinforcing Cord MaterialNylon
TextureRough

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These endless round belts, or closed-loop belts, have a solid core and are reinforced with internal cords for extra durability. They have a set length and are not intended for splicing. The belt's rough surface reduces heat build-up against the pulley and provides grip for moving items, such as paper, through a conveyor system.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Endless Round Belt Color Black Core Type Reinforced Solid Diameter 3/8 in For Minimum Pulley Diameter 3 in Hardness 80A Outside Length 98 in Surface Texture Rough Application Commercial Sewing Machines Power Turn and Line Shaft Conveyors Serpentine Drives Twisted Drives Belt Material Gum Rubber For Use With Commercial Sewing Machines Power Turn and Line Shaft Conveyors Serpentine Drives Twisted Drives Inside Length 8 ft Length Type Endless

Ulasan Produk

Tidak ada ulasan

Halaman Terkait