GAST Stationary Electric Air Compressor (Kompresor Angin Elektrik)

Sebelum PPN:
Rp64.999.900 - Rp70.999.900
Spesifikasi
UNSPSC40151601
ASME TankYes
Compressor Package TypeBase Model
Duty cycleContinuous
Inlet Size (inch)1/4
Lubrication TypeOil Free
Maximum Operating Pressure (psi)100
Number of Stages1
Off Pressure Switch Setting (psi)100
Outlet GenderFemale
Outlet Size (inch)1/4
Outlet TypeNPT
PhaseSingle
Pump LocationTop Mount
Pump StyleSimplex
Pump Type Piston
Valve TypeGlobe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-free stationary electric air compressors isolate the air in the compression chamber to ensure the air does not come into contact with the oil that lubricates the components. These air compressors operate in areas that require clean air, free of oil droplets, such as food processing plants.
Feature
Electric Air Compressor Lubrication Type Oil Free Air Tank Style Horizontal Number of Stages 1 Output Power 0.33 hp Free Air Flow Rate @ Maximum Pressure 1.1 cfm Maximum Operating Pressure 100 psi Air Tank Size 12 gal Input Voltage 120V AC Phase Single Frequency 60 Hz Compressor Package Type Base Model Pump Style Simplex Pump Type Piston Pump Location Top Mount

Ulasan Produk

Tidak ada ulasan