Spesifikasi
| UNSPSC | 27131508 |
|---|---|
| Air Inlet Port (inch) | 1/8 NPT |
| Air consumption (CFM) | 21 |
| Gear Ratio | 15:1 |
| Gear Type | Worm |
| Housing Material | Aluminium |
| Housing Material Finish | Unfinished |
| Includes | AGMA #8 Lubricant in Gear Chamber; High Strength Steel Output Shaft with Key and Plastic Cover; Tapered Roller Bearing and Hardened Polished Steel Worm Mating with Forged, Heat Treated High Manganese Bronze Worm Gear |
| Length Less Shaft (inch) | 6-3/4 |
| Manufacturer Part Number | 1UP-NRV-16-GR11 |
| Maximum Ambient Temperature (°F) | 248 |
| Maximum Operating Pressure (psi) | 80 |
| Minimum Ambient Temperature (°F) | 34 |
| Mount Hole Center to Center Length (inch) | 2 |
| Mount Type | Face |
| Mounting Orientation | Any Angle |
| No Load Speed (rpm) | 400 |
| Output Location | Reversible |
| Output Power (HP) | 0.31 |
| Outside Diameter (inch) | 2-15/16 |
| Overall Height (inch) | 2-15/16 |
| Overall Length (inch) | 7-5/16 |
| Overall Width (inch) | 2-15/16 |
| Rotation | CW/CCW |
| Series | 1UP |
| Shaft Diameter (inch) | 1/2 |
| Shaft Length (inch) | 1-3/8 |
| Standards | ATEX |
| Starting Torque (inch-lbs) | 75 |
| Torque at Maximum Pressure (inch-lbs) | 49 |
| Weight (lbs) | 3.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These rotary vane gearmotors use pressurized air to spin an internal shaft with vanes to generate rotational force. The vanes act as fins or blades that catch air to create a rotating force controlled by integrated gears to reduce speed and increase torque.
Feature
Air Gearmotor Output Power @ Maximum Speed 0.31 hp Maximum Torque 49 in-lb No Load Speed 400 RPM Maximum Flow Rate Not Applicable Shaft Diameter 1/2 in Shaft Length 1 3/8 in Mount Type Face Inlet Size 1/8 in Air Inlet Type NPT Rotation CW/CCW Housing Material Aluminum Gear Ratio 15 1 Air Consumption 21 cfm Housing Material Finish Unfinished AGMA Gear Class Not Applicable Air Inlet Center to Center Distance 1 3/4 in Inlet Gender FemaleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
