FRANKLIN ELECTRIC Pump Motor Protector (Kotak Kontrol)

Sebelum PPN:
Rp7.999.900
Spesifikasi
UNSPSC26101602
Dimensions (inch)2.8x4.8x8.4
Frequency (Hz)50; 60
Horsepower (Maximum) (HP)1/2
Manufacturer Part Number5800020610
Maximum Operating Temperature (°F)130
Minimum Operating Temperature (°F)-15
Nameplate Voltage (V)115/230 AC
Overall Depth (inch)4.8
Overall Height (inch)8.4
Overall Width (inch)2.8
Overvoltage Trip (V)125/240 AC
PhaseSingle
StandardscUL/UL Listed
Undervoltage Trip (V)105/220 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Motor Protector Frequency 50 Hz 60 Hz Horsepower - Maximum 1/2 hp Nameplate Voltage 115/230V AC Overall Depth 4.8 in Overall Height 8.4 in Overall Width 2.8 in Phase Single Standards cUL/UL Listed Overvoltage Trip 125/240V AC Undervoltage Trip 105/220V AC Operating Temperature - Maximum 130 Degrees F Operating Temperature - Minimum -15 Degrees F

Ulasan Produk

Tidak ada ulasan